Shop All Web Slings
Lift-All
Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Yellow
Mfr # EE2603DFX20
Zoro # G2904151
original price:
$75.54
17% off
new price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 20 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2603DFX20
- Zoro # G2904151
- UPC # 697886269654
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 20 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 6,600 lb, Choker Hitch Capacity 5,280 lb, Basket Hitch Capacity 13,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 4' - 2-ply (EE2-903-04-T3)
- THERN Pedestal Base For 5Pf5 Crane, Upright Mo (5BP5S)
- WERNER Foot Assembly Kit (21-2)
- ZORO SELECT Rope, 600ft, Grn Tracer/Wht, 790lb., Polystr (660160-00600-007)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow (EE2603DFX12)
- LIFT-ALL Web Sling, Type 3, 19 ft L, 3 in W, Polyester, Yellow (EE2603DFX19)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Yellow (EE2603DFX14)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE1201NFX3)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 4 in W, Polyester, Yellow (EN1604DX4)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 3 in W, Polyester, Yellow (EN1603DX10)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE1601NFX2)
- Lift-All Slings