Shop All Web Slings
Lift-All
Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow
Mfr # EE1802NFX2
Zoro # G8628295
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 2 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1802NFX2
- Zoro # G8628295
- UPC # 697886277055
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 2 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 5 ft Aluminum Platform Stepladder, 300 lb Capacity (P373)
- PEERLESS CHAIN 5/16 T80 CLEVIS GRAB HOOK, SC, 8024315 (8024315)
- ZORO SELECT Kingpin Swivel Caster, Polyrthn, 5 in, 770 lb, Ylw (LKR-ALTH 125K)
- US CARGO CONTROL 3" x 30' Winch Strap with Flat Hook, 330FH (330FH)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE1802NFX20)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1802NFX6)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE1802NFX10)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Silver (EE1803TTX12)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Silver (EE2803TFX20)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Yellow (UU1802DX4)
- STREN-FLEX Web Sling, Twisted Eye, 12 ft L, 8,900 lb (EET-2-903PHV)
- Lift-All Slings