Shop All Web Slings
Lift-All
Web Sling, Type 3, 19 ft L, 2 in W, Polyester, Yellow
Mfr # EE1602DFX19
Zoro # G7010464
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 19 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1602DFX19
- Zoro # G7010464
- UPC # 697886631840
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 19 ft |
Length | 19 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 19 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Slip Hook w/Latch, Grade 43, Zinc Plated (T9700424)
- CM Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift (09421W)
- HAMILTON Duralast Wheel, 4X2 1/2Rb (W-420-D-1/2)
- VESTIL Adjustable Spreader Beam, 2500 lb., 78" (SBM-25)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE1602DFX16)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE1602DFX5)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Yellow (EE1602DFX8)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1101NX6)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Yellow (EE1601DFX9)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Silver (EE1802TFX12)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EE2802NTX12)
- Lift-All Web Slings