Shop All Web Slings
Lift-All
Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Yellow
Mfr # EE2802DFX18
Zoro # G6440865
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 18 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2802DFX18
- Zoro # G6440865
- UPC # 697886265830
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Length | 18 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 18 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" Flat Snap Hook (FSH51)
- ZORO SELECT Guard Rail, L42In, Lift Out (4WZ74)
- ZORO SELECT 54 In. Hydraulic Lift Table, Load Cap. 6000 lb. (HT-60-3248)
- ROLL-A-RAMP Roll-A-Ramp A13008A19 Wide Ramp 9 Ft Long x 30 Inch (A13008A19)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE2802DFX5)
- LIFT-ALL 6 ft. x 2 in. Polyester Flat Eye and Eye Web Sling in Yellow (EE2802DFX6)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE2802DFX12)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow (EE2602NTX2)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Yellow (EN1802DX5)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE2802TFX9)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Silver (EE2804TFX5)
- Lift-All Slings