Shop All Web Slings
Lift-All
Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Silver
Mfr # EE2802TFX18
Zoro # G2895566
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 18 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE2802TFX18
- Zoro # G2895566
- UPC # 697886112431
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Length | 18 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 18 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-5)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016302FLD4PU)
- ZORO SELECT Rope, Manila, 3/4in Dia, 600 ft. (330240-NAT-00600-60019)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Silver (EE2802TFX8)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 2 in W, Polyester, Silver (EE2802TFX13)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Silver (EE2802TFX12)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 4 in W, Nylon, Yellow (EN2604NX16)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 1 in W, Polyester, Yellow (EE1601DFX11)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Yellow (EN2803DX6)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EEF2-902-5)
- Lift-All Web Slings