Shop All Web Slings
Lift-All
Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Silver
Mfr # EE1802TFX18
Zoro # G3001284
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 18 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1802TFX18
- Zoro # G3001284
- UPC # 697886111403
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Length | 18 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 18 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 10-30 (3990901)
- SAFCO Stow-Away Platform Utility Truck (4053NC)
- ZORO SELECT Caster Wheel, 350 lb., 5 D x 2 In. (2RYX7)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS02)
- LIFT-ALL Web Sling, Type 3, 17 ft L, 2 in W, Polyester, Silver (EE1802TFX17)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Silver (EE1802TFX6)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Silver (EE1802TFX11)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Nylon, Yellow (EN2801NX12)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EE1803NFX8)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE2801NFX8)
- LIFT-ALL Web Sling, Type U, 3 ft L, 2 in W, Polyester, Silver (UU2802TX3)
- Lift-All Slings