Shop All Web Slings
Lift-All
Web Sling, Type 3, 17 ft L, 2 in W, Polyester, Silver
Mfr # EE1802TFX17
Zoro # G6866377
original price:
$42.82
17% off
new price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 17 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1802TFX17
- Zoro # G6866377
- UPC # 697886620424
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 17 ft |
Length | 17 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 17 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Twisted Polypropylene Safety Rope, Y/B (14980-0-600)
- EXTREME MAX Extreme Max 3008.0459 Black Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0459)
- ZIPWALL Replacement Non-Skid Plate, PK2 (NSP2)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-6)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Silver (EE1802TFX20)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Silver (EE1802TFX7)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Silver (EE1802TFX16)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Silver (EE2801TFX10)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE2601DFX2)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Silver (EE1802TFX4)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 6 in W, Nylon, Yellow/Black (EET2-906CE-3)
- Lift-All Web Slings