Shop All Web Slings
Lift-All
Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow
Mfr # EE1803DFX16
Zoro # G6946335
original price:
$57.29
5% off
new price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 16 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1803DFX16
- Zoro # G6946335
- UPC # 697886265014
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 16 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 10' (Tan) (PRS4EE-10)
- VESTIL Alum. Walk Ramp w/Rail Hook, 168 x 28" (AWR-28-14B-HR)
- NATIONAL HARDWARE Matte Black Steel Hook and Eye Closure 1 pc (N700-153)
- MIDWEST FASTENER 1" Nickel Swivel Double Pulley 5PK (52233)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Yellow (EE1803DFX10)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE1803DFX8)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1803DFX4)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Silver (EE2804TTX12)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 3 in W, Polyester, Silver (EE2803TTX10)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 6 in W, Polyester, Yellow (EE1606DTX10)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 4 in W, Polyester, Yellow (EN2804DX5)
- Lift-All Slings