Shop All Web Slings
Lift-All
Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Silver
Mfr # EE2802TFX16
Zoro # G3505686
original price:
$74.72
20% off
new price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 16 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2802TFX16
- Zoro # G3505686
- UPC # 697886112417
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 16 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Universal Mounting Plate for truck winch 10x4.5mount (20008)
- DAYTON Vending Hand Truck, 1200 lb., 60in (4XKJ2)
- HARRINGTON Chain Container (E2D1835125)
- LITTLE GIANT LADDERS Ladder, Aluminum, 5 to 9 ft H, 300 lb Cap (13122-001)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Silver (EE2802TFX11)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Silver (EE2802TFX10)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Silver (EE2802TFX18)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Nylon, Yellow (EN2801NX7)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EE2602NTX10)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN1601DX3)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE1803NFX12)
- Lift-All Web Slings