Shop All Web Slings
Lift-All
Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Yellow
Mfr # EE2802DFX15
Zoro # G6732433
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 15 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2802DFX15
- Zoro # G6732433
- UPC # 697886627485
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Length | 15 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 15 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE: 27"x48"–CAPACITY: 5500 LBS-STEEL WHEELS (AC55-2748SW)
- PAKE HANDLING TOOLS Pry Lever Bar With Rear Foot Bar, Steel, 5000 lb. Cap, 7' Length, 84 in (PAKPLBS7)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4220HD)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 2 in W, Polyester, Silver (EN1802TX2)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Yellow (EE1604DFX5)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE1802NFX8)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE2601DFX12)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Silver (EE1804TFX20)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 6 in W, Polyester, Yellow (EE1606DTX12)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- Lift-All Web Slings