Shop All Web Slings
Lift-All
Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow
Mfr # EE1802NFX14
Zoro # G7012336
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 14 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE1802NFX14
- Zoro # G7012336
- UPC # 697886125035
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 14 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Grommet/Power Cord (27289)
- MCGUIRE Lip Keepers, Lip Keeper (511-286)
- HAMILTON Superflex Wheel, 10X2.75 5/8Rb (W-10-SU-5/8)
- ZORO SELECT Roller Stand, V-Style, 26-1/2 to 43-1/2in. (33VE13)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE1802NFX3)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EE1802NFX9)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EE1802NFX12)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Silver (EE1802TTX2)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE1601DFX5)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Silver (EE1801TFX12)
- STREN-FLEX Synthetic Web Sling, Type 6, 8 ft L, 2 in W, Nylon, Black (RE2-902-08)
- Lift-All Slings