Shop All Web Slings
Lift-All
Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow
Mfr # EE1803DFX12
Zoro # G7071662
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE1803DFX12
- Zoro # G7071662
- UPC # 697886264970
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 12 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Heavy Duty 1 5/8 in Expanding Stem Caster With 5 in Wheel (35256)
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 6'L - 3 2' Sections (786CP33)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Yellow (EE2603DTX12)
- VESTIL Dock Seal 16" Projection, 8x9 Door (D-350-16)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow (EE1803DFX16)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE1803DFX6)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Yellow (EE1803DFX10)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Yellow (EE1604DTX10)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE1601NTX12)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Silver (EE2801TFX8)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Nylon, Yellow (EN1802NX8)
- Lift-All Web Slings