Shop All Web Slings
Lift-All
Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow
Mfr # EE2803NFX12
Zoro # G6885846
original price:
$93.68
27% off
new price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2803NFX12
- Zoro # G6885846
- UPC # 697886127817
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 12 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- BISON LIFTING EQUIPMENT 10 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH100-10-G)
- NOBLES/TENNANT WHEEL - DRIVE WHEEL - TO FIT TENNANT (1218752)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB700236)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 3 in W, Nylon, Yellow (EE2803NFX13)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 3 in W, Nylon, Yellow (EE2803NFX9)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 3 in W, Nylon, Yellow (EE2803NFX7)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE2802DFX14)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow (EE2802NTX2)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Yellow (EN2602DX3)
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 10 in W, Nylon, Yellow (WB1-910-12)
- Lift-All Web Slings