Shop All Web Slings
Lift-All
Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow
Mfr # EE1801DFX12
Zoro # G8628304
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE1801DFX12
- Zoro # G8628304
- UPC # 697886264574
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 12 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1-1/4" Galvanized Screw Pin Anchor Shackle - Import - 12 Ton (SPAS1-14)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 4 in, 800 lb. (1NWN3)
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 150ft L (AGBR916150)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 4ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-04)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE1801DFX14)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (EE1801DFX10)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Yellow (EE1801DFX16)
- LIFT-ALL Web Sling, Type 3, Silver (EE1801TFX5)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE1602NTX8)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Yellow (EE2604DFX16)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L (LB1-906P)
- Lift-All Web Slings