Shop All Web Slings
Lift-All
Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow
Mfr # EE2804NFX10
Zoro # G6960685
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE2804NFX10
- Zoro # G6960685
- UPC # 697886128074
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 10 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 375 lb (18XS05229R)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 275 lb (2.04256.55 BRK5)
- METRO Utility Cart, Wire, 2 Shelves, 375 lb (MW605)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EE2804NFX6)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EE2804NFX20)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EE2804NFX8)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Silver (EN2801TX8)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Yellow (EE1801DTX8)
- LIFT-ALL Web Sling, Type 5, Silver (EN2801TX4)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-3)
- Lift-All Web Slings