Shop All Web Slings
Lift-All
Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow
Mfr # EE2603NFX10
Zoro # G2300971
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2603NFX10
- Zoro # G2300971
- UPC # 697886143640
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 10 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 6,600 lb, Choker Hitch Capacity 5,280 lb, Basket Hitch Capacity 13,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1.5"X15Ft 5500 lb Ratchet Strap Yellow (32200)
- SIMPLE STRAP SMPL STRAP HD TIEDWN BLK (SS-2-BLK)
- ZORO SELECT General Purpose Panel Truck, 1000 lb. (PM-2439-CR-95)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W, PR (FE-HS-4-72)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 3 in W, Nylon, Yellow (EE2603NFX7)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE2603NFX12)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Silver (EE1802TTX8)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Nylon, Yellow (EE1803NFX16)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 3 in W, Polyester, Silver (EE1803TTX14)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE2601DFX3)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- Lift-All Web Slings