Shop All Web Slings
Lift-All
Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Silver
Mfr # EE2801TFX10
Zoro # G3298014
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2801TFX10
- Zoro # G3298014
- UPC # 697886112332
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Rope Clip, 9/16 In, Forged Steel (4DV40)
- ZORO SELECT Caster Wheel, 3/8 in. Bore Dia., 275 lb. (26Y356)
- BULLDOG WINCH Roller Fairlead, ATV with 122.5mm mount, textured black (20055T)
- TRI-ARC 22 ft. 6" Ladder, Walk-Thru Fixed, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0220-Y)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Silver (EE2801TFX3)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Silver (EE2801TFX12)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Polyester, Silver (EE2801TFX18)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN1802DX6)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Silver (EN2802TX12)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 1 in W, Polyester, Yellow (EE1601DTX16)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE2801NFX8)
- Lift-All Web Slings