Shop All Grille & Bumper Guards
Lift-All
Web Sling, Two Ply, 26 ft
Mfr # EE2812TFX26
Zoro # G7248753
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Web Grade Heavy-Duty
- Length 26 ft.
- Includes Web Sling Safety Bulletin Rev 3 11
- Temp. Range -60 Degrees to 200 Degrees F
- Eye Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE2812TFX26
- Zoro # G7248753
- UPC # 697886931537
- Country of Origin United States
- Category Grille & Bumper Guards
Dimensions
Length | 26 ft. |
Eye Length | 24 in |
Sling Length | 26 ft |
Sling Width | 12 in |
Overall Width | 12 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 26 ft, Eye Length 24 in, Overall Width 12 in, Number of Legs 1, Vertical Hitch Capacity 26,900 lb, Choker Hitch Capacity 21,500 lb, Basket Hitch Capacity 53,800 lb, Hook Attachment Type Not Applicable, Color Silver, Standards ASME B30.9, OSHA 1910.184, WSTDA, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Hook Opening Width Not Applicable, Master Link Inside Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x18x48 Inch White Steel Underbody Truck Box (1702410)
- DB ELECTRICAL Starter For Hyster H100E H100Xl2 All 1108443 1108493 1109418; 410-12670 (410-12670)
- TYC PRODUCTS Tyc Tail Light Assembly, 11-6083-01 (11-6083-01)
- BOATBUCKLE Retractable Transom Tie-Down System - 1" x 72" (F106877)
- WESTIN AUTOMOTIVE 09-16 RAM 1500 (NOT SPORT) HDX GRILL GUARD BLACK (57-3545)
- FAB FOURS 18-C WRANGLER JL LIGHTWEIGHT ROCK SLIDERS (JL18-G1550-1)
- WESTIN Ultimate Bull Bar (32-2255)
- BACKRACK 15-C F150/17-C FORD SUPERDUTY ALUMINUM NEW BODY REAR BAR (11523)
- TRAILFX BULL BAR Powder Coated Black Steel 312 Inch Diameter With Skid Plate Without Light Bar Compa (B1605B)
- DV8 OFFROAD JEEP GLADIATOR BOLT ON CHASE RACK FOR 20-PRESENT GLADIATOR (RRGL-01)
- WESTIN HDX Grille Guard (57-3680)
- Lift-All Automotive Exterior Accessories