Shop All Web Slings
Lift-All
Web Sling, Nylon, 2 Plies, 6 ft. L, 1" W
Mfr # EE2201NFX6
Zoro # G6254573
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Length 6 ft.
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE2201NFX6
- Zoro # G6254573
- UPC # 697886908980
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 6 ft. |
Width | 1" |
Details
Item | Web Sling |
Material | Nylon |
Color | Yellow |
Description
Web Sling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Chain (LC618-G10G-20)
- ROYAL BASKET TRUCKS Drop In, 8 Bu, Red, 1/3 Size (R08-RRX-R3N)
- OVERTIME 1.9 in. Deck Ladder Flange (OV2525605)
- VESTIL Edge of Dock Leveler, Electric, 25,000 lb. (PE-2572-36)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EE2601NFX12)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Silver (EE1802TFX6)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN1802DX6)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Silver (EE2801TTX6)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 4 in W, Polyester, Yellow (EE2804DFX14)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE2804DFX10)
- STREN-FLEX Synthetic Web Sling, Type 4, 5 ft L, 2 in W, Nylon, Yellow (EET4-902-5)
- Lift-All Web Slings