Shop All Web Slings
Lift-All
Web Sling, Flat Eye and Eye, Yellow
Mfr # EE4804NFX20
Zoro # G0594995
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Material Nylon
- Color Yellow
- Length 20 ft.
- Vertical Hitch Capacity 19,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE4804NFX20
- Zoro # G0594995
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 20 ft. |
Width | 4" |
Details
Sling Type | Type 3 |
Item | Web Sling |
Material | Nylon |
Color | Yellow |
Vertical Hitch Capacity | 19,800 lb |
Basket Hitch Capacity | 39,600 lb |
Choker Hitch Capacity | 15,800 lb |
Wear Resistant Cover | None |
Includes | Web Sling Safety Bulletin Rev 3 11 |
Standards | ASME B30.9, OSHA, WSTDA |
Number of Plies | 4 |
Temp. Range | 200 Degrees F |
Resists | Resistant to Alcohols, Ethers, and Strong Alkalis |
Web Grade | Heavy-Duty |
Sling Rating | Type 3 |
Minimum Operating Temperature | 200 Degrees F |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
End Type | Flat Eye |
Description
Web Sling, Sling Type Type 3, Number of Plies 4, Standards ASME B30.9, OSHA, WSTDA, End Type Flat Eye, Minimum Operating Temperature 200 Degrees F, Resistance Properties Chemical-Resistant, Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO Clipper Lacing Tool, R-10, Steel (28000362)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x12ft (EE2-9802X12-KIN)
- US CARGO CONTROL 5/16" Wire Rope Clip Stainless Steel Type 316 (PCWRC516SS316)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Nylon, Yellow (EN2801NX7)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (EE1601DFX8)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Yellow (EE1602DFX18)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EE2804NFX10)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2601NFX6)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE2604NFX4)
- LIFT-ALL Web Sling, Type U, 8 ft L, 2 in W, Nylon, Yellow (UU2802NX8)
- Lift-All Web Slings