Shop All Web Slings
Lift-All
Web Sling, Flat Eye and Eye, Silver
Mfr # EE2804TFX14
Zoro # G1018599
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Material Tuff-Edge
- Color Silver
- Length 14 ft.
- Vertical Hitch Capacity 11,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2804TFX14
- Zoro # G1018599
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 14 ft. |
Width | 4" |
Eye Length | 12 in |
Details
Item | Web Sling |
Sling Type | Type 3 |
Material | Tuff-Edge |
Color | Silver |
Vertical Hitch Capacity | 11,500 lb |
Basket Hitch Capacity | 23,000 lb |
Choker Hitch Capacity | 9,200 lb |
Wear Resistant Cover | None |
Temp. Range | 200 Degrees F |
Resists | Abrasion, Cutting |
Standards | ASME B30.9, OSHA, WSTDA |
Number of Plies | 2 |
Includes | Web Sling Safety Bulletin Rev 3 11 |
Sling Rating | Type 3 |
Yarn Coating | Latex |
Web Grade | Heavy-Duty |
Resistance Properties | Abrasion-Resistant, Cut-Resistant |
Description
Web Sling, Sling Type Type 3, Number of Plies 2, Eye Length 12 in, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Color Silver, Standards ASME B30.9, OSHA, WSTDA, Resistance Properties Abrasion-Resistant, Cut-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Aluminum Stepladder, 300 lb Capacity (378)
- ZORO SELECT Caster Wheel, TPR, 4 in., 350 lb, Gray (XS0420112)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E20B4AC1P6)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/8-11in, 60 ft.-lb, 3/4in (23003)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 6 in W, Polyester, Yellow (EE1806DFX12)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Yellow (EE2603DFX14)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 4 in W, Polyester, Silver (EN2804TX8)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Silver (EE1802TFX14)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN1601NX5)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (EE2804DFX6)
- STREN-FLEX Web Sling, Endless, 6 ft L, 24800 lb Cap. (EN2-902P)
- Lift-All Web Slings