Shop All Web Slings
Lift-All
Web Sling, Flat Eye and Eye, Silver
Mfr # EE2802TFX2
Zoro # G3571185
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Material Tuff-Edge
- Color Silver
- Vertical Hitch Capacity 6,400 lb
- Basket Hitch Capacity 12,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE2802TFX2
- Zoro # G3571185
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 2 ft. |
Width | 2" |
Eye Length | 10 in |
Details
Sling Type | Type 3 |
Item | Web Sling |
Material | Tuff-Edge |
Color | Silver |
Vertical Hitch Capacity | 6,400 lb |
Basket Hitch Capacity | 12,800 lb |
Choker Hitch Capacity | 5,000 lb |
Wear Resistant Cover | None |
Sling Rating | Type 3 |
Number of Plies | 2 |
Web Grade | Heavy-Duty |
Yarn Coating | Latex |
Temp. Range | 200 Degrees F |
Standards | ASME B30.9, OSHA, WSTDA |
Resists | Abrasion, Cutting |
Includes | Web Sling Safety Bulletin Rev 3 11 |
Resistance Properties | Abrasion-Resistant, Cut-Resistant |
End Type | Flat Eye |
Minimum Operating Temperature | 200 Degrees F |
Description
Web Sling, Sling Type Type 3, Number of Plies 2, Eye Length 10 in, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Color Silver, Standards ASME B30.9, OSHA, WSTDA, End Type Flat Eye, Minimum Operating Temperature 200 Degrees F, Resistance Properties Abrasion-Resistant, Cut-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver (N336BBR)
- ZORO SELECT Weep Cord, 1/4 in. x 100 ft., Solid (20TL86)
- MARATHON Ribbed Pneu Airfld 4.80/4.00-8, 6 C, 5/8 (20001)
- DAYTON Front Steerman Skates, 22,000 lb., Swivel (5ERK5)
- LIFT-ALL Web Sling, Type 3, Silver (EE2802TFX14)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver (EN1801TX12)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Polyester, Yellow (EE1601DFX18)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Yellow (EE1601DTX12)
- LIFT-ALL Web Sling, Type U, 4 ft L, 3 in W, Polyester, Silver (UU2803TX4)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 3 in W, Nylon, Yellow (EN2803NX8)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE1801DTX3)
- Lift-All Web Slings