Shop All Web Slings
Lift-All
Web Sling, Endless, Yellow
Mfr # EN1801NX5
Zoro # G3273070
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Material Nylon
- Color Yellow
- Vertical Hitch Capacity 3,200 lb
- Length 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EN1801NX5
- Zoro # G3273070
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 5 ft. |
Width | 1" |
Details
Sling Type | Type 5 |
Item | Web Sling |
Material | Nylon |
Color | Yellow |
Vertical Hitch Capacity | 3,200 lb |
Basket Hitch Capacity | 6,400 lb |
Choker Hitch Capacity | 2,500 lb |
Wear Resistant Cover | None |
Number of Plies | 1 |
Sling Rating | Type 5 |
Standards | ASME B30.9, OSHA, WSTDA |
Web Grade | Heavy-Duty |
Temp. Range | 200 Degrees F |
Resists | Resistant to Alcohols, Ethers, and Strong Alkalis |
Includes | Web Sling Safety Bulletin Rev 3 11 |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Description
Web Sling, Sling Type Type 5, Number of Plies 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Color Yellow, Standards ASME B30.9, OSHA, WSTDA, Resistance Properties Chemical-Resistant, Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246-XR)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 1-1/2 In. (1NWT9)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 3 in., 250 lb. (1UKX4)
- MAGLINER Hand Truck, U-Loop, Mold-On Rubber Tires (HMK111UA1--------V)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow (EE2802NTX2)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Silver (EN2801TX8)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 6 in W, Polyester, Yellow (EE1806DFX12)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Nylon, Yellow (EE2802NFX7)
- LIFT-ALL Web Sling, Type 6, 8 ft L, 2 in W, Polyester, Black (RE2802TX8)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Nylon, Yellow (UU1602NX4)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Gray (2MJR9)
- Lift-All Slings