Shop All Web Slings
Lift-All
Web Sling, Endless, Yellow
Mfr # EN1202NX12
Zoro # G3273089
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless
- Material Nylon
- Color Yellow
- Vertical Hitch Capacity 8000 lb
- Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EN1202NX12
- Zoro # G3273089
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 12 ft. |
Width | 2" |
Details
Sling Type | Endless |
Item | Web Sling |
Material | Nylon |
Color | Yellow |
Vertical Hitch Capacity | 8000 lb |
Basket Hitch Capacity | 16,000 lb |
Choker Hitch Capacity | 6400 lb |
Sling Rating | Type 5 |
Number of Plies | 1 |
Description
Duro Web Yellow Endless Sling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift (OZ075-20LHOP)
- DAYTON Pallet Puller, 5000 Lb, Double Scissor (2A093)
- KEYSCO TOOLS Pick-Up Bed Dolly, Steel (77783)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Yellow (EE2803DTX6)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE1604DFX10)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE2602DFX5)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE1802NTX8)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EE2601NFX12)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE2802DFX3)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 24 in Web Width, 8ft L, 10,000lb (WLA1-824N-08)
- Lift-All Slings