Shop All Web Slings
Lift-All
Web Sling, Endless, Yellow
Mfr # EN1201NX8
Zoro # G0981499
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless
- Material Nylon
- Color Yellow
- Length 8 ft.
- Vertical Hitch Capacity 4000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN1201NX8
- Zoro # G0981499
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 8 ft. |
Width | 1" |
Details
Item | Web Sling |
Sling Type | Endless |
Material | Nylon |
Color | Yellow |
Vertical Hitch Capacity | 4000 lb |
Basket Hitch Capacity | 8000 lb |
Choker Hitch Capacity | 3200 lb |
Sling Rating | Type 5 |
Number of Plies | 1 |
Description
8Ft Sling Endless Nylon Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Firehouse Red" colored PR (L74995RED)
- KELLEY ATLANTIC EOD Operating Handles, Lever Handle EOD (37-19911)
- MARTIN SPROCKET & GEAR 14" X 3" 226 Hanger, 14CH2266 (14CH2266)
- COTTERMAN 212 in H Steel Rolling Ladder, 17 Steps, 450 lb Load Capacity (1X17R3248A3E30B4W4C1P2)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Yellow (EE1801DFX16)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE2601DFX3)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EE1802NFX14)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE1801DFX3)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Nylon, Yellow (EN1802NX10)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN1601NX5)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF4-902-12)
- Lift-All Slings