Shop All Sling Accessories
Lift-All
Wear Pad Flat Quick Sleeve Pukka, 3Inx1ft
Mfr # 3FQSPX1
Zoro # G6179083
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Width 3 in
- Length 1 ft
- Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 3FQSPX1
- Zoro # G6179083
- UPC # 697886614836
- Country of Origin United States
- Category Sling Accessories
Dimensions
Width | 3 in |
Length | 1 ft |
For Sling Width | 1 in |
Sling Width | 1" |
Length (Straight Wireway) | 1 ft |
Overall Width | 3 in |
Compatible Sling Width | 1 in |
Overall Length | 12 in |
Details
Item | Wear Pad Flat Quick Sleeve Pukka |
Color | White |
Material | Nylon |
Thickness | 3/4 in |
Includes | Hook And Loop Closure |
Compatible Sling Type | Round Slings, Web Slings |
Product Type | Wear Pad |
Description
Wear Pad, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Compatible Sling Type Round Slings, Web Slings, Compatible Sling Width 1 in, Overall Length 12 in, Overall Width 3 in, Material Nylon, Color White, Product Type Wear Pad, Thickness 3/4 in, Includes Hook And Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- ZORO SELECT Drum Dolly, 6" H, 85 gal. Drum Capacity (240198)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/32 (BA3-1)
- VESTIL Bolt-On Style Guard Rail 6 Ft - Yellow (GR-F2R-BO-6-YL)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- LIFT-ALL Wear Pad, 4 In X 12 In, Yellow (4FQSNX1)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- LIFT-ALL Wear Pad, 4 in. W x 1 ft., Nylon, Yellow (4SSN)
- LIFT-ALL Wear Pad Flat Quick Sleeve Web, 3In x 1ft (3FQSNX1)
- VESTIL Gantry Sling Rack, Stationary, Portable (SLR-UM-6)
- Lift-All Sling Accessories