Shop All Sling Accessories
Lift-All
Wear Pad, 6 In X 12 In, Yellow
Mfr # 6FQSNX1
Zoro # G1221805
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Pukka
- Length 12 in
- For Sling Width 4 in
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 6FQSNX1
- Zoro # G1221805
- UPC # 697886274580
- Country of Origin United States
- Category Sling Accessories
Dimensions
Length | 12 in |
For Sling Width | 4 in |
Sling Width | 4" |
Width | 6 in |
Compatible Sling Width | 4 in |
Overall Length | 12 in |
Overall Width | 6 in |
Details
Item | Wear Pad |
Color | Yellow |
Material | Pukka |
Thickness | 3/16 in |
Compatible Sling Type | Chain Slings, Round Slings, Web Slings, Wire Rope Slings |
Product Type | Wear Pad |
Description
Wear Pad, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Compatible Sling Type Chain Slings, Round Slings, Web Slings, Wire Rope Slings, Compatible Sling Width 4 in, Overall Length 12 in, Overall Width 6 in, Material Synthetic Felt, Color Yellow, Product Type Wear Pad, Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Multipurpose Ladder, Fiberglass, 375 lb Load Capacity (7806)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 600 lb (18XS06229R)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Yellow (EE1604DFX4)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 48" (DRB30486PY)
- LIFT-ALL Wear Pad Flat Quick Sleeve Pukka, 3Inx1ft (3FQSPX1)
- LIFT-ALL Wear Pad, 4 In X 12 In, Yellow (4FQSNX1)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- LIFT-ALL Wear Pad, 4 in. W x 1 ft., Nylon, Yellow (4SSN)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- LIFT-ALL Wear Pad Flat Quick Sleeve Web, 3In x 1ft (3FQSNX1)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- Lift-All Slings