Shop All Sling Accessories
Lift-All
Wear Pad, 6 In X 12 In, White
Mfr # 6FQSPX1
Zoro # G1110654
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Pukka
- For Sling Width 4 in
- Sling Width 4"
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 6FQSPX1
- Zoro # G1110654
- UPC # 697886274603
- Country of Origin United States
- Category Sling Accessories
Dimensions
For Sling Width | 4 in |
Sling Width | 4" |
Length | 12 in |
Compatible Sling Width | 4 in |
Overall Length | 12 in |
Details
Item | Wear Pad |
Color | White |
Material | Pukka |
Thickness | 5/16 in |
Compatible Sling Type | Chain Slings, Round Slings, Web Slings, Wire Rope Slings |
Product Type | Wear Pad |
Description
Wear Pad, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Compatible Sling Type Chain Slings, Round Slings, Web Slings, Wire Rope Slings, Compatible Sling Width 4 in, Overall Length 12 in, Material Synthetic Felt, Color White, Product Type Wear Pad, Thickness 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rubber Wheel 10x2.5 1/2" Bearing (WHL-HR-10X2.5-1/2)
- ZORO SELECT Rope, Cotton, 3/16in Dia, 50 ft. (13S-WA)
- MAGLINER Single Grip Handle, Welded Pistol Grip (301004)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- LIFT-ALL Wear Pad, 4 In X 12 In, White (4FQSPX1)
- LIFT-ALL Wear Pad Flat Quick Sleeve Web, 3In x 1ft (3FQSNX1)
- LIFT-ALL Wear Pad Flat Quick Sleeve Pukka, 3Inx1ft (3FQSPX1)
- LIFT-ALL Wear Pad, 4 in. W x 1 ft., Nylon, Yellow (4SSN)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- CAMPBELL CHAIN & FITTINGS Closed Field ID Tag for Sling Chains, 50 Pcs per Carton (7503506C)
- Lift-All Sling Accessories