Shop All Sling Accessories
Lift-All
Wear Pad, 4 In X 12 In, Yellow
Mfr # 4FQSNX1
Zoro # G2449833
original price:
$14.54
17% off
new price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Pukka
- Sling Width 2"
- For Sling Width 2 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 4FQSNX1
- Zoro # G2449833
- UPC # 697886274573
- Country of Origin United States
- Category Sling Accessories
Dimensions
Sling Width | 2" |
For Sling Width | 2 in |
Length | 12 in |
Width | 4 in |
Length (Straight Wireway) | 12 in |
Overall Width | 4 in |
Compatible Sling Width | 2 in |
Overall Length | 12 in |
Details
Item | Wear Pad |
Color | Yellow |
Material | Pukka |
Thickness | 3/16 in |
Product Type | Wear Pad |
Compatible Sling Type | Chain Slings, Round Slings, Web Slings, Wire Rope Slings |
Description
Wear Pad, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Compatible Sling Type Chain Slings, Round Slings, Web Slings, Wire Rope Slings, Compatible Sling Width 2 in, Overall Length 12 in, Overall Width 4 in, Material Synthetic Felt, Color Yellow, Product Type Wear Pad, Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Powered Stair Climber Battery Clip (930145)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Gray (2MJY2)
- WERNER 8 ft Fiberglass Stepladder (7308)
- ZORO SELECT Guard Rail Post, Sngl High Universal, L3In (5JEX9)
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- LIFT-ALL Wear Pad Flat Quick Sleeve Pukka, 3Inx1ft (3FQSPX1)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- LIFT-ALL Wear Pad Flat Quick Sleeve Web, 3In x 1ft (3FQSNX1)
- LIFT-ALL Wear Pad, 4 In X 12 In, White (4FQSPX1)
- STARKE Hammer Lock Connector, 5/16in Chain, Grade 80, Steel, Chain Sling Component (SCS-516HL)
- Lift-All Sling Accessories