Shop All Sling Accessories
Lift-All
Wear Pad, 4 In X 12 In, White
Mfr # 4FQSPX1
Zoro # G2845735
original price:
$17.48
14% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Pukka
- Sling Width 2"
- For Sling Width 2 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 4FQSPX1
- Zoro # G2845735
- UPC # 697886274597
- Country of Origin United States
- Category Sling Accessories
Dimensions
Sling Width | 2" |
For Sling Width | 2 in |
Length | 12 in |
Overall Length | 12 in |
Compatible Sling Width | 2 in |
Details
Item | Wear Pad |
Color | White |
Material | Pukka |
Thickness | 5/16 in |
Compatible Sling Type | Chain Slings, Round Slings, Web Slings, Wire Rope Slings |
Product Type | Wear Pad |
Description
Wear Pad, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Compatible Sling Type Chain Slings, Round Slings, Web Slings, Wire Rope Slings, Compatible Sling Width 2 in, Overall Length 12 in, Material Synthetic Felt, Color White, Product Type Wear Pad, Thickness 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN WIRE Southern Wire® 1000' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00220)
- CAMPBELL CHAIN & FITTINGS 3001K, 4” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized (7205435)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- SHAX Umbrella Stand, Black (6190)
- LIFT-ALL Wear Pad, 4 in. W x 1 ft., Nylon, Yellow (4SSN)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- LIFT-ALL Wear Pad Flat Quick Sleeve Web, 3In x 1ft (3FQSNX1)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- STARKE Master Link Sub-Assembly, 1in, G100 (SCS-10HASM)
- Lift-All Slings