Shop All Sling Accessories
Lift-All
Wear Pad, 4 in. W x 1 ft., Nylon, Yellow
Mfr # 4SSN
Zoro # G2679778
original price:
$16.12
24% off
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon
- Width 4 in
- Thickness 3/8 in
- Sling Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 4SSN
- Zoro # G2679778
- UPC # 697886765231
- Country of Origin United States
- Category Sling Accessories
Dimensions
Width | 4 in |
Sling Width | 2" |
For Sling Width | 2 in |
Length | 1 ft |
Overall Width | 4 in |
Overall Length | 12 in |
Compatible Sling Width | 2 in |
Details
Item | Wear Pad |
Color | Yellow |
Material | Nylon |
Thickness | 3/8 in |
Product Type | Wear Pad |
Compatible Sling Type | Chain Slings, Round Slings, Web Slings, Wire Rope Slings |
Description
Wear Pad, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Compatible Sling Type Chain Slings, Round Slings, Web Slings, Wire Rope Slings, Compatible Sling Width 2 in, Overall Length 12 in, Overall Width 4 in, Material Nylon, Color Yellow, Product Type Wear Pad, Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2' Horizontal Galvanized E Track (Box of 4) (HET2GV-4PK)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- VESTIL Fork Truck Carriage Bumper, 2.25" Depth (FCB-818)
- QUICK PRODUCTS Quick Products JQ-S150-RRF Replacement Feet for JQ-S150 Platform Step - Pack of 4 (JQ-S150-RRF)
- LIFT-ALL Wear Pad Flat Quick Sleeve Web, 3In x 1ft (3FQSNX1)
- LIFT-ALL Wear Pad Flat Quick Sleeve Pukka, 3Inx1ft (3FQSPX1)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- Lift-All Slings