Shop All Round Slings
Lift-All
Tuflex(TM) Sling, Round, 3 ft.L, Polyester
Mfr # EN240X3
Zoro # G6241304
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 21,200 lb
- Basket Hitch Capacity 42,400 lb
- Choker Hitch Capacity 17,000 lb
- Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EN240X3
- Zoro # G6241304
- UPC # 697886614263
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 3 ft |
Width Under Load | 2 5/8 in |
Diameter | 1 3/4 in |
Length | 3 ft. |
Body Diameter | 1 3/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 3 ft, Eye Length Not Applicable, Body Diameter 1 3/4 in, Width Under Load 2 5/8 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 29,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Lock Buckle Protector Strap, 100inL, PK2 (PSS-2500-BR-SL)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J878)
- VESTIL Guard Rail Wall Mount 36 In. Yel. (GR-H2R-WM-3-YL)
- DAYTON Cable, 3/16 in., 250 ft., 19 x 7, SS (33RG97)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 21,200 lb. (EN240X6)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 21,200 lb. (EN240X12)
- LIFT-ALL Tuflex(TM) Sling, Round, 4 ft.L, Polyester (EN240X4)
- LIFT-ALL Roundsling, Endless, 5 ft L, 21200 lb Cap (EN240X5)
- LIFT-ALL Roundsling, Endless, 10 ft L, 50000 lb Cap (KEN50KX10)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 21,200 lb. (EN240X8)
- KONG USA Aro Sling Tubular, 150cm (271T150Y0KK)
- Lift-All Slings