Shop All Round Slings
Lift-All
Tuflex(TM) Roundsling, Endless, 4 ft L, 10600 lb Cap
Mfr # EN120X4
Zoro # G5214955
original price:
$35.40
24% off
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 10,600 lb
- Basket Hitch Capacity 21,200 lb
- Choker Hitch Capacity 8,500 lb
- Color Code Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EN120X4
- Zoro # G5214955
- UPC # 697886100711
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 1 7/8 in |
Diameter | 1 1/8 in |
Length | 4 ft. |
Body Diameter | 1 1/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,500 lb, Basket Hitch Capacity 21,200 lb, Tag Features None, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 14,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 125 lb., 1-3/16 in. Hub L (RN03Z5205)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Yellow (EE1604DFX4)
- CAMPBELL CHAIN & FITTINGS Replacement Screw with Handle Kit for 3 ton SAC Clamp (6501011)
- ELEPHANT LIFTING PRODUCTS Eye Beam Clamp, 3 Ton, 35 To 122 (EBC-3)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 10600 lb Cap (EN120X5)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 8 ft L, 10600 lb Cap (EN120X8)
- LIFT-ALL Roundsling, Endless, 16 ft L, 10600 lb Cap (EN120X16)
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 8400 lb. (EE90X4)
- LIFT-ALL Tuflex(TM) Sling, Round, 3 ft.L, Polyester (EN240X3)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 13,200 lb. (EN150X20)
- LIFT-ALL Roundsling, Eye & Eye, 16ft L, 13200 lb Cap (EE150X16)
- Lift-All Slings