Shop All Round Slings
Lift-All
Tuflex(TM) Roundsling, Endless, 3 ft L, 10600 lb Cap
Mfr # EN120X3
Zoro # G6108033
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 10,600 lb
- Basket Hitch Capacity 21,200 lb
- Choker Hitch Capacity 8,500 lb
- Color Code Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN120X3
- Zoro # G6108033
- UPC # 697886163792
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 3 ft |
Width Under Load | 1 7/8 in |
Diameter | 1 1/8 in |
Length | 3 ft. |
Body Diameter | 1 1/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 3 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,500 lb, Basket Hitch Capacity 21,200 lb, Tag Features None, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 14,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-4)
- ZORO SELECT Swivel Plate Caster, Cst Irn, 5 in, 1000 lb (1NWL4)
- ZORO SELECT Rigid Plate Caster, Poly, 8 in., 900 lb., B (1ULK8)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2496A8 A5-8 B1 C2 P6)
- LIFT-ALL Roundsling, Endless, 16 ft L, 10600 lb Cap (EN120X16)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 10600 lb Cap (EN120X12)
- LIFT-ALL Roundsling, Endless, 14 ft L, 10600 lb Cap (EN120X14)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 8400 lb. (EN90X6)
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 8400 lb. (EE90X4)
- LIFT-ALL Roundsling, Endless, 10 ft L, 20000 lb Cap (KEN20KX10)
- EVEREST 40MM X 6Ft 2600 LBS ENDLESS ROUND SLING (C1072)
- Lift-All Slings