Shop All Round Slings
Lift-All
Tuflex(TM) Roundsling, Endless, 2 ft L, 2600 lb Cap
Mfr # EN30X2
Zoro # G5215305
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,100 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN30X2
- Zoro # G5215305
- UPC # 697886636876
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 2 ft |
Width Under Load | 1 in |
Diameter | 5/8 in |
Length | 2 ft. |
Body Diameter | 5/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 2 ft, Eye Length Not Applicable, Body Diameter 5/8 in, Width Under Load 1 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9636AG)
- ZORO SELECT Caster Wheel, Phenolic, 2-3/16 in. Hub (1G421)
- WERNER 16 ft. Aluminum Stepladder (416)
- VESTIL Manual Trolley - Quick Install (QIT-12)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 3 ft., 2600 lb. (EN30X3)
- LIFT-ALL Roundsling, Endless, 16 ft L, 2600 lb Cap (EN30X16)
- LIFT-ALL Roundsling, Endless, 19 ft L, 2600 lb Cap (EN30X19)
- LIFT-ALL Round Sling, Eye and Eye, 6 ft., 2600 lb. (EE30X6)
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 10600 lb Cap (EE120X9)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 3 ft L, 10600 lb Cap (EN120X3)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 14' (Purple) (PRS1-14)
- Lift-All Slings