Shop All Round Slings
Lift-All
Tuflex(TM) Roundsling, Endless, 19 ft L, 13200 lb Cap
Mfr # EN150X19
Zoro # G6741147
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,600 lb
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN150X19
- Zoro # G6741147
- UPC # 697886623241
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 19 ft |
Width Under Load | 2 in |
Diameter | 1 3/8 in |
Length | 19 ft. |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 19 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Scaffold Caster, 8inLx3-3/4inWx13-1/2inH (M-MBC8)
- TANIS Conveyor Cylinder Brush, L50In, OD4In (RB448)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K64)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LEX-TPA 127G)
- LIFT-ALL Roundsling, Endless, 20 ft L, 20000 lb Cap (KEN20KX20)
- LIFT-ALL TUFLEX 8 ft. Endless Round Sling, 5300 lbs. (EN60X8)
- LIFT-ALL Roundsling, Endless, 10 ft L, 40000 lb Cap (KEN40KX10)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 13,200 lb. (EN150X8)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 21,200 lb. (EN240X20)
- LIFT-ALL Roundsling, Endless, 4 ft L, 10000 lb Cap (KEN10KX4)
- LIFTEX COPORATION Liftex RoundUp 1-1/4inW 8'L Endless Poly Roundsling, Yellow (ENR3X8D)
- Lift-All Slings