Shop All Round Slings
Lift-All
Tuflex(TM) Roundsling, Endless, 16 ft L, 13200 lb Cap
Mfr # EN150X16
Zoro # G6181831
original price:
$132.80
10% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,600 lb
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN150X16
- Zoro # G6181831
- UPC # 697886163983
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 16 ft |
Width Under Load | 2 in |
Diameter | 1 3/8 in |
Length | 16 ft. |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 16 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1" x 12 (EETBGV1X12)
- ERICKSON Cords 30in Flat Bungee (06930)
- PEERLESS Chain, Straight, 5 ft., 8800 lb., Welded (5510405)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (EE2804DFX6)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 13,200 lb. (EN150X10)
- LIFT-ALL Roundsling, Endless, 13 ft L, 13200 lb Cap (EN150X13)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 14 ft L, 13200 lb Cap (EN150X14)
- LIFT-ALL Roundsling, Endless, 10 ft L, 53000 lb Cap (EN600X10)
- LIFT-ALL Roundsling, Endless, 5 ft L, 8400 lb Cap (EN90X5)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 8400 lb. (EN90X4)
- MAZZELLA Lift America 6' Poly Round Sling Endless, 6720/8400/16800 Lbs Cap (S201018)
- Lift-All Slings