Shop All Round Slings
Lift-All
Tuflex(TM) Roundsling, Endless, 14 ft L, 13200 lb Cap
Mfr # EN150X14
Zoro # G6628736
original price:
$119.54
17% off
new price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,600 lb
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN150X14
- Zoro # G6628736
- UPC # 697886163969
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 14 ft |
Width Under Load | 2 in |
Diameter | 1 3/8 in |
Length | 14 ft. |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 14 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K69)
- LIFT-ALL Spring Latch, Stainless Steel, 1-1/2 t (112LKI)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PUT50101BK-B)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- LIFT-ALL Roundsling, Endless, 18 ft L, 13200 lb Cap (EN150X18)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 13,200 lb. (EN150X12)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 13,200 lb. (EN150X8)
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 16800 lb Cap (EE180X12)
- LIFT-ALL Round Sling, Eye and Eye, 8 ft L, Nylon/Polyester, Yellow (EE90X8)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 13,200 lb. (EN150X10)
- ERICKSON 1"X4Ft Eye Ends Lift Sling (09005)
- Lift-All Round Slings