Shop All Round Slings
Lift-All
Tuflex(TM) Roundsling, Endless, 12 ft L, 10600 lb Cap
Mfr # EN120X12
Zoro # G7559675
original price:
$91.86
19% off
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 10,600 lb
- Basket Hitch Capacity 21,200 lb
- Choker Hitch Capacity 8,500 lb
- Color Code Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EN120X12
- Zoro # G7559675
- UPC # 697886100735
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Width Under Load | 1 7/8 in |
Diameter | 1 1/8 in |
Length | 12 ft. |
Body Diameter | 1 1/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,500 lb, Basket Hitch Capacity 21,200 lb, Tag Features None, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 14,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Torque Limiter, 2 in Bore Dia. (700 x 2.00)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EE2602NTX12)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7403)
- ZORO SELECT Rope, 1200ft, Yllw, 108lb., Polyprpylne (350080-YEL-01200-R0329)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 20 ft L, 10600 lb Cap (EN120X20)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 3 ft L, 10600 lb Cap (EN120X3)
- LIFT-ALL Roundsling, Endless, 6 ft L, 10600 lb Cap (EN120X6)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 6 ft L, 31000 lb Cap (EN360X6)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 7 ft L, 2600 lb Cap (EN30X7)
- LIFT-ALL Roundsling, Endless, 18 ft L, 13200 lb Cap (EN150X18)
- LIFT-ALL Roundsling, Eye & Eye, 11 ft L, 5300 lb Cap (EE60X11)
- Lift-All Slings