Shop All Round Slings
Lift-All
Tuflex(TM) Roundsling, Endless, 11 ft L, 5300 lb Cap
Mfr # EN60X11
Zoro # G6974432
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,200 lb
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN60X11
- Zoro # G6974432
- UPC # 697886623456
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 11 ft |
Width Under Load | 1 3/8 in |
Diameter | 7/8 in |
Length | 11 ft. |
Body Diameter | 7/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 11 ft, Eye Length Not Applicable, Body Diameter 7/8 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 7,400 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Swivel Caster (NOB-2)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E30B4P6)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 265 lb (NG05QDP125TLTP01)
- KINEDYNE Winch Bar w/Knurled Handle (37030GRA)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 5300 lb Cap (EN60X5)
- LIFT-ALL TUFLEX 3 ft. Endless Round Sling, 5300 lbs. (EN60X3)
- LIFT-ALL TUFLEX 15 ft. Endless Round Sling, 5300 lbs. (EN60X15)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 8 ft L, 10600 lb Cap (EN120X8)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 6 ft L, 31000 lb Cap (EN360X6)
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 2600 lb. (EE30X4)
- LIFT-ALL Roundsling, Eye & Eye, 16ft L, 13200 lb Cap (EE150X16)
- Lift-All Round Slings