Shop All Round Slings
Lift-All
Tuflex(TM) Round Sling, Endless, 26 ft., 13,200 lb.
Mfr # EN150X26
Zoro # G4765686
original price:
$217.86
17% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,600 lb
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN150X26
- Zoro # G4765686
- UPC # 697886617554
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 26 ft |
Width Under Load | 2 in |
Diameter | 1 3/8 in |
Length | 26 ft. |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 26 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX64)
- CHECKERS 8-1/2 in. Urethane Wheel Chock in Orange (UC1500-4.5)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 13,200 lb. (EN150X8)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 13,200 lb. (EN150X20)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 13,200 lb. (EN150X12)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 11 ft L, 5300 lb Cap (EN60X11)
- LIFT-ALL Roundsling, Endless, 9 ft L, 53000 lb Cap (EN600X9)
- LIFT-ALL Roundsling, Eye & Eye, 16ft L, 13200 lb Cap (EE150X16)
- KINEDYNE Type 4 Twisted Eye to Eye Lifting Sling (EE2-9801X4-KIN)
- Lift-All Slings