Shop All Round Slings
Lift-All
Tuflex(TM) Round Sling, Endless, 20 ft., 31,000 lb.
Mfr # EN360X20
Zoro # G4765704
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 31,000 lb
- Basket Hitch Capacity 43,000 lb
- Choker Hitch Capacity 24,800 lb
- Color Code Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN360X20
- Zoro # G4765704
- UPC # 697886617639
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Width Under Load | 3 1/4 in |
Diameter | 2 1/4 in |
Length | 20 ft. |
Body Diameter | 2 1/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 2 1/4 in, Width Under Load 3 1/4 in, Vertical Hitch Capacity 31,000 lb, Choker Hitch Capacity 24,800 lb, Basket Hitch Capacity 62,000 lb, Tag Features None, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 43,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 1385 lb. (125 CI1H)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4AC1P6)
- DURHAM MFG Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat (SOPC1618362ALU5PU)
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- LIFT-ALL Round Sling, Endless, 26 ft., 31,000 lb. (EN360X26)
- LIFT-ALL Round Sling, Endless, 16 ft., 31,000 lb. (EN360X16)
- LIFT-ALL Round Sling, Endless, 12 ft., 31,000 lb. (EN360X12)
- LIFT-ALL Roundsling, Endless, 18 ft L, 31000 lb Cap (EN360X18)
- LIFT-ALL TUFLEX 20 ft. Endless Round Sling, 5300 lbs. (EN60X20)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 4 ft L, 10600 lb Cap (EN120X4)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 3' (Purple) (PRS1EE-3)
- Lift-All Round Slings