Shop All Round Slings
Lift-All
Tuflex(TM) Round Sling, Endless, 12 ft., 2600 lb.
Mfr # EN30X12
Zoro # G4085636
original price:
$49.97
27% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,100 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN30X12
- Zoro # G4085636
- UPC # 697886163525
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Width Under Load | 1 in |
Diameter | 5/8 in |
Length | 12 ft. |
Body Diameter | 5/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 5/8 in, Width Under Load 1 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft Aluminum Stepladder, 300 lb Capacity (AS3008)
- ERICKSON 6"X30Ft 75,000 lb Recovery Strap w/ Yellow wear material (59806)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx4ftW (999-00550)
- LOCOLOC Sleeve, Copper, 1/16 in., Nickel Plated (SL2-2N)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 2 ft L, 2600 lb Cap (EN30X2)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 2600 lb. (EN30X8)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 2600 lb Cap (EN30X5)
- LIFT-ALL Roundsling, Endless, 19 ft L, 2600 lb Cap (EN30X19)
- LIFT-ALL Roundsling, Eye & Eye, 14 ft L, 5300 lb Cap (EE60X14)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 10600 lb Cap (EN120X12)
- LIFT-ALL Roundsling, Eye & Eye, 6 ft L, 10600 lb Cap (EE120X6)
- Lift-All Slings