Shop All Round Slings
Lift-All
TUFLEX 6 ft. Endless Round Sling, 5300 lbs.
Mfr # EN60X6
Zoro # G3030386
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,200 lb
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EN60X6
- Zoro # G3030386
- UPC # 697886100650
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Width Under Load | 1 3/8 in |
Diameter | 7/8 in |
Length | 6 ft. |
Body Diameter | 7/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 6 ft, Eye Length Not Applicable, Body Diameter 7/8 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 7,400 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 in. x 3-1/2 in. x 3-1/2 in. Rubber Dock/Body Bumper (22NT82)
- DAYTON Cable, 1/32 In, L 100 Ft, WLL 30 Lb (2TAK7)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 2200 lb. Cap, Steel, 4 PU Rollers (PAKRM04)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 11 ft L, 5300 lb Cap (EN60X11)
- LIFT-ALL TUFLEX 4 ft. Endless Round Sling, 5300 lbs. (EN60X4)
- LIFT-ALL Roundsling, Endless, 2 ft L, 5300 lb Cap (EN60X2)
- LIFT-ALL Roundsling, Endless, 10 ft L, 20000 lb Cap (KEN20KX10)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 13200 lb Cap (EE150X8)
- LIFT-ALL Roundsling, Endless, 30 ft L, 30000 lb Cap (KEN30KX30)
- STREN-FLEX Round Sling, Endless, Tan, 8 ft. L (STRERS4-08)
- Lift-All Round Slings