Shop All Towing Chains & Cables
Lift-All
Tow Strap, Nylon, 2700 lb., 2in., 20 ft.
Mfr # TS1802NX20
Zoro # G3046084
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Length 20 ft
- Rated Capacity 2,700 lb
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # TS1802NX20
- Zoro # G3046084
- UPC # 697886101084
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 20 ft |
Width | 2 in |
Overall Width | 2 in |
Overall Length | 20 ft |
Size | 20 ft |
Overall Hook Size | 20 ft |
Details
Item | Tow Strap |
Material | Nylon |
Color | Yellow |
Rated Capacity | 2,700 lb |
Features | Loop Ends |
Edge Yarns | Tuff-Edge(R) |
Number of Ply | 1-Ply |
Strap Style | Tow Strap |
Attachment Style | Eye |
Equipment Color | Yellow |
Working Load Break Strength | 5,300 lb |
Number of Straps | 1 |
Duty Capacity | Heavy Duty |
Description
Tow Strap, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 20 ft, Overall Width 2 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 5,300 lb, Webbing Break Strength Not Applicable, Assembly Break Strength Not Applicable, Features Loop Ends, Edge Yarns Tuff-Edge(R), Manufacturers Warranty Length Not Applicable, Size 20 ft, Trade Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K060470HD (K060470HD)
- PETERSON MANUFACTURING Red Lens 438 Length x 118 Width Rectangular Without Housing Mounts With 2 Screws (V487R)
- GATES Hi-Power II PowerBand V-Belts, 2/B99 (2/B99)
- GRAYMILLS Pump and Motor (390-06940-08)
- LIFT-ALL Adj Chain Sling, G100, 3/8X10 ft w/Latch (30005LG10)
- LIFT-ALL 1/2 Steel Cable X2 Ft Choker (12IEEX2)
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802TX20)
- LIFT-ALL Recovery Strap, 6Inx30Ft, Yellow (RS1806NGX30)
- LIFT-ALL 6X19 Iwrc Import Wire Rope Cable-Per Ft (34619I)
- LIFT-ALL Recovery Strap, 12Inx16Ft, Yellow (RS1812NGX16)
- DAYTON Binder Chain, L20Ft, 6600Lb, Welded Grab (1DJV1)
- Lift-All Towing Chains & Cables