Shop All Towing Chains & Cables
Lift-All
Tow Strap, Nylon, 27,100 lb., 6in., 25 ft.
Mfr # TS2806NX25
Zoro # G4834776
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Length 25 ft
- Width 6 in
- Rated Capacity 27,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # TS2806NX25
- Zoro # G4834776
- UPC # 697887064388
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 25 ft |
Width | 6 in |
Overall Width | 6 in |
Overall Length | 25 ft |
Size | 25 ft |
Overall Hook Size | 25 ft |
Details
Item | Tow Strap |
Material | Nylon |
Color | Yellow |
Rated Capacity | 27,100 lb |
Features | Loop Ends |
Edge Yarns | Tuff-Edge(R) |
Duty Capacity | Heavy Duty |
Equipment Color | Yellow |
Strap Style | Tow Strap |
Attachment Style | Eye |
Number of Straps | 1 |
Number of Ply | 2-Ply |
Working Load Break Strength | 27,100 lb |
Description
Tow Strap, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 2-Ply, Overall Length 25 ft, Overall Width 6 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 27,100 lb, Webbing Break Strength Not Applicable, Assembly Break Strength Not Applicable, Features Loop Ends, Edge Yarns Tuff-Edge(R), Manufacturers Warranty Length Not Applicable, Size 25 ft, Trade Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Denso 128000-4851 Starter (WX-UY9E-3)
- ONYX Rearming Kit, A-33, Auto In-Sight, 33g (136200-701-999-13)
- SPARTAN POWER 25 Feet of Red 2 AWG Spartan Power Battery Cable with Reel (BULK2AWG25FTRED)
- SATCO Bulb FC8T9/D (S6501)
- LIFT-ALL 6X19 Iwrc Import Wire Rope Cable-Per Ft (34619I)
- LIFT-ALL Tow Strap, L 30 ft., WLL 10700 lb. (TS2802DX30)
- LIFT-ALL Recovery Strap, 8Inx30Ft, Yellow (RS1808NGX30)
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802TX20)
- LIFT-ALL Tow Strap, L 20 ft., WLL 5300 lb. (TS1802DX20)
- LIFT-ALL Tow Strap, Nylon, 2700 lb., 2in., 20 ft. (TS1802NX20)
- CARGOLOC Tow Recovery Straps, 2" x 20 ft. Emergncy (82493)
- Lift-All Towing Chains & Cables