Shop All Towing Chains & Cables
Lift-All
Tow Strap, Nylon, 1400 lb., 3in., 25 ft.
Mfr # TS2803NX25
Zoro # G4834751
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Length 25 ft
- Rated Capacity 1,400 lb
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # TS2803NX25
- Zoro # G4834751
- UPC # 697886614744
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 25 ft |
Width | 3 in |
Overall Width | 3 in |
Overall Length | 25 ft |
Size | 25 ft |
Overall Hook Size | 25 ft |
Details
Item | Tow Strap |
Material | Nylon |
Color | Yellow |
Rated Capacity | 1,400 lb |
Features | Loop Ends |
Edge Yarns | Tuff-Edge(R) |
Duty Capacity | Heavy Duty |
Equipment Color | Yellow |
Number of Ply | 2-Ply |
Number of Straps | 1 |
Strap Style | Tow Strap |
Working Load Break Strength | 14,300 lb |
Attachment Style | Eye |
Description
Tow Strap, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 2-Ply, Overall Length 25 ft, Overall Width 3 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 14,300 lb, Webbing Break Strength Not Applicable, Assembly Break Strength Not Applicable, Features Loop Ends, Edge Yarns Tuff-Edge(R), Manufacturers Warranty Length Not Applicable, Size 25 ft, Trade Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Dual Head Chuck for Inflator Gage (500-4)
- RED HORSE PERFORMANCE -12 MALE TO MALE 1-1/16" X 12 AN/JIC FLARE UNION - BLACK (815-12-2)
- SKF Shaft Sleeve, Dia. 1.154 in. to 1.158 in. (99120)
- BOSCH Engine Oil Filter, 72161WS (72161WS)
- LIFT-ALL Recovery Strap, 12Inx16Ft, Yellow (RS1812NGX16)
- LIFT-ALL Recovery Strap, 8Inx20Ft, Yellow (RS1808NGX20)
- LIFT-ALL Tow Strap, L 20 ft., WLL 5300 lb. (TS1802DX20)
- LIFT-ALL Recovery Strap, 8Inx30Ft, Yellow (RS1808NGX30)
- LIFT-ALL Adj Chain Sling, G100, 3/8X10 ft w/Latch (30005LG10)
- LIFT-ALL 1/2 Steel Cable X2 Ft Choker (12IEEX2)
- PEERLESS Transport Chain, 25 ft., 4700 lb. (5261460)
- Lift-All Towing Chains & Cables