Shop All Towing Chains & Cables
Lift-All
Tow Strap, L 20 ft., WLL 10700 lb.
Mfr # TS2802TX20
Zoro # G5212742
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size 20 ft
- Length 20 ft
- Overall Length 20 ft
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # TS2802TX20
- Zoro # G5212742
- UPC # 697886263775
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 20 ft |
Length | 20 ft |
Overall Length | 20 ft |
Width | 2 in |
Overall Hook Size | 20 ft |
Overall Width | 2 in |
Details
Item | Tow Strap |
Material | Polyester |
Color | Silver |
Web Tensile Strength | 32,000 lb |
Breaking Strength | 32,000 lb |
Edge Yarns | Tuff-Edge(R) |
Rated Capacity | 10,700 lb |
Working Lifting Limit | 10,700 lb |
Features | Indicating Tow Straps with Metal End Fittings are Dangerous |
Number of Straps | 1 |
Webbing Break Strength | 32,000 lb |
Attachment Style | Eye |
Working Load Break Strength | 10,700 lb |
Number of Ply | 2-Ply |
Assembly Break Strength | 32,000 lb |
Strap Style | Tow Strap |
Equipment Color | Silver |
Duty Capacity | Heavy Duty |
Description
Tow Strap, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 2-Ply, Overall Length 20 ft, Overall Width 2 in, Color Silver, Number of Straps 1, Material Polyester, Grade Not Applicable, Working Load Break Strength 10,700 lb, Webbing Break Strength 32,000 lb, Assembly Break Strength 32,000 lb, Features Indicating Tow Straps with Metal End Fittings are Dangerous, Edge Yarns Tuff-Edge(R), Manufacturers Warranty Length Not Applicable, Size 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, R, C/Man, W, E1992,102", Bk (714486)
- ORALITE Reflective Tape, Yellow, 9 in. L, 2 in. W (18366)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1200107)
- GATES Premium OE Micro-V Belt - Fan and Alternator, K080537 (K080537)
- LIFT-ALL Tow Strap, L 30 ft., WLL 10700 lb. (TS2802DX30)
- LIFT-ALL Recovery Strap, 6Inx20Ft, Yellow (RS1806NGX20)
- LIFT-ALL Tow Strap, Nylon, 2700 lb., 2in., 20 ft. (TS1802NX20)
- LIFT-ALL Tow Strap, L 30 ft., WLL 10700 lb. (TS2802NX30)
- LIFT-ALL 1/2 Steel Cable X2 Ft Choker (12IEEX2)
- LIFT-ALL Recovery Strap, 8Inx30Ft, Yellow (RS1808NGX30)
- LIFT-ALL Tow Strap, L 30 ft., WLL 5300 lb. (TS1802DX30)
- Lift-All Towing Chains & Cables