Shop All Winch Straps
Lift-All
Tiedown, Winch Strap, WLL5000 lb, Sewn Eye
Mfr # TE61217
Zoro # G6861251
original price:
$35.69
22% off
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Winch (Not Included)
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 4 in
- Working Load Limit 5,000 lb
- Breaking Strength 15,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # TE61217
- Zoro # G6861251
- UPC # 697886278199
- Country of Origin United States
- Category Winch Straps
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 4 in |
Strap Width | 4" |
Strap Length | 27 ft. |
Overall Length | 27 ft |
Overall Width | 4 in |
Description
Winch Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Sewn-Eye, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length Not Applicable, Overall Length 27 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Morse Mobile Drum Lift and Tilt 72" High for 55 Gal Drum - Pull Chain Rotation (400A72)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500620246)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 100' (SFC4W-10AWG-100)
- RWM Swivel, w/6x2" Urethane Wheel, Number of Wheels: 1 (45-UPR-0620-S)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (TE61203)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (TE61202)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Trngl (61207)
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 4 In, 5000 lb (61214)
- LIFT-ALL Winch Strap, Winch, 27 ft. x 4 In., 5000 lb, Color: Yellow (61217)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (61203)
- US CARGO CONTROL 4" x 27' Blue Winch Strap with D-Ring (427DR-B)
- Lift-All Tie Downs