Shop All Ratchet Tie Downs
Lift-All
Tiedown, RtchtStrapAsmbly, Twisted Snap Hk
Mfr # 60507
Zoro # G7154506
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 1,600 lb
- Breaking Strength 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 60507
- Zoro # G7154506
- UPC # 697886605070
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Width | 2" |
Strap Length | 27 ft. |
Overall Width | 2 in |
Overall Length | 27 ft |
Fixed End Length | 16 in |
Description
Tie Down Strap, Working Load Limit 1,600 lb, Color Yellow, End Type Snap-Hook, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 27 ft, Features 90-Degree Twisted Snap Hook, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivl Pneumatic Castr w/ Brak Lck, 10 in. (S-7010-PRB-4SL-FB)
- DURASTAR Caster; 3x1.25 Swvl Fork; 3x1.25 FX Wheel;, Gray/Gray; Precision ball (10CS314FX35X-02)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 4 in W, Nylon, Yellow (EEF1-904-7)
- DAYTON Manual Pallet Tilter, 2200 lb., 21 in. W (33W285)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 3 In, 5000 lb (20482)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (TE61011)
- LIFT-ALL Tie-Down Strap, Ratchet, 16ft x 1In, 700lb (NT10)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Grab Hk (TE26427)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Trngl (61003)
- LIFT-ALL Logistic Ratchet Strap, 16 ftx2 In, 1000lb (TE60809)
- MAASDAM Strap, for WS-2.75, No Hook, 12 ft. (6010-2WS)
- Lift-All Ratchet Tie Downs